Abbotsford
gou08570

MERSEN 08570 Gould Ferraz Shawmut Medium PDB Safety Fuse Distribution Block Cover

Price $22.26 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:08570

Description

Safety cover, Polycarbonate safety covers provide dead-front protection to 66000 and 67000 series power distribution blocks, Each cover has a test probe hole in the center for circuit checking and each is marked with the reminder REPLACE AFTER SERVICING EQUIPMENT, Mounting screws are supplied with cover.

Specifications

Brand Name Ferraz Shawmut Item Name Safety Cover
Material Polycarbonate Mounting Screw Mount
Type Intermediate Open Style, Dead-Front Protection Dimensions 2.03 in L x 3.9 in W x 0.61 in H
For Use With 66000/67000 Series Power Distribution Blocks Standards UL File Number E73571, CSA Certified Class 6228, CSA File Number 69363, RoHS Compliant
Application Box and Stud Terminations for Copper or Aluminum Cables UPC 782001754129

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok