WEIDMULLER 1607720000 ESO 7 DIN A4 WHITE 240 TAGS/SH
Description
Terminal insert marker. Paper. White.
Specifications
Brand Name | W Interconnections | Item Name | Terminal Marker |
Height | 1 mm | Width | 6.3 mm |
Material | Paper | Color | White |
Temperature Rating | -40 to 80 °C | Standards | UL 94 Listed |
UPC | 626835206112 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |