WIELAND ELECTRIC INC 04.848.1953.0 MARKING TAGS 8mm MARKED181-190 10/PK
Specifications
Brand Name | Wieland Electric | Item Name | Marking Tag Strip |
Type | Type 9705A/8/10 B | Height | 8 mm |
Width | 8 mm | Material | Polyamid 6/6 |
Color | White | Number of Markers | 10 |
Legend | 181-190 | Standards | Reach SVHC, ROHS Compliant |
UPC | 015573072194 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |