Abbotsford
goumpdb66263

MERSEN MPDB66263 400Amp 3-Pole Mersen MPDB Series Power Distribution Block, Stud-Stud

Price $354.94 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:MPDB66263

Description

Open-style power distribution block provide a safe and easy method of splicing cables, splitting primary power into secondary circuits and fulfilling requirements for fixed junction tap-off points. All blocks are UL and CSA approved while meeting spacing requirements for feeder and branch circuits in conjunction with UL508A and the National Electrical CodeĀ®. PDB options include single or dual conductor primary inputs and up to 30 secondary outputs. Specialty blocks are available allowing for up to 7 primary inputs. Direct screw mounting. Stud to stud connection terminal type. Polycarbonate, stainless steel body material. Tin-plated copper and aluminium material contact. Applications: cable splicing, splitting primary power into secondary circuits, fixed junction tap-off points.

Specifications

Brand Name Ferraz Shawmut Item Name Power Distribution Block
Type Open-Style, Intermediate Voltage Rating 600 VAC
Amperage Rating 400 A Number of Poles 3
Mounting Type Screw Connection Type Screw, Box to Box
Block Material Copper Dimensions 134.1 mm W x 98.5 mm H
Standards UL File Number E352417, CSA File Number 6228 01, RoHS Compliant Application Cable Splicing, Splitting Primary Power into Secondary Circuits, Fixed Junction Tap-Off Points
UPC 782001451486

Packages

2 - UNIT - (2)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok