Abbotsford
appgrtb63

EGS GRTB63 6-Pole 300V 22-12AWG 25Amp Appleton Explosion-Proof Outlet Box Terminal GR

Price $113.06 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:GRTB63
Documents Documents

Description

GRTB terminal strip for use in standard GR series boxes Weidmuller type MK terminal block with wire range of #22-12 AWG. Mounts on 2 predrilled and tapped standard holes.

Specifications

Brand Name Appleton Item Name Terminal Block Kit
Type GRTB Series Terminal Block Kit Voltage Rating 300 V
Amperage Rating 13/25 A Number of Poles 6
Conductor Size 22-12 AWG Mounting Type Direct
Series GRTB Connection Type Screw
Standards UL Listed, CSA Certified Application For Use in Standard GR Series Boxes
UPC 781381625395

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok