Abbotsford
wie6eds

WIELAND ELECTRIC 21.311.1253.0 10Amp 300V 12 Pole Panel Mount Barrier Terminal Block

Price $4.98 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIELAND ELECTRIC
Manufacturer #:21.311.1253.0

Description

Europa terminal strip, divisible. Type-6 E DS with wire protection.

Specifications

Brand Name Wieland Electric Item Name Terminal Strip
Amperage Rating 24 A Number of Poles 12
Mounting Type Direct Connection Type Screw
Block Material Thermoplastic Dimensions 10 mm W x 17.3 mm H
UPC 015573164608

Packages

1 - UNIT - 1 5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok