Abbotsford
hamqc25escb

HAMMOND QC25ESCB

Price $246.03 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HPS
Manufacturer #:QC25ESCB

Description

Buck-Boost Transformer. The advantages of using a buck-boost transformer over an equivalent standard isolation transformer are: Used in a variety of applications 2. Inexpensive and stocked voltage correction 3. Smaller and lighter than an isolation transformer. Buck-boost transformers offer an economical solution to the adjustment of line voltages that are slightly above or below normal. When a buck-boost transformer is connected as an autotransformer, only a portion of the load kVA is actually transformed. The majority of the load kVA is passed directly through to the source. For this reason a buck-boost transformer may be used to supply a much larger kVA load than is indicated on the nameplate. Buck-boost transformers represent an economical way to both raise supply voltage caused by line drop or equipment demand on the distribution system, or lower voltage caused by increased system voltages due to supply line adjustments. Some loads including lighting and resistive loads require a stable supply to maintain performance. The detrimental effects of incorrect supply line voltage can cause equipment failure. Buck-boost transformers can correct line voltage within 5 to 25% of nominal.

Specifications

Brand Name Hammond Power Solutions Sub Brand Buck Boost Autotransformers and Low Voltage Lighting Transfomers
Item Name Buck Boost Transformer Type Transformer > Dry Type > Buck-Boost
Primary Voltage 240 V Secondary Voltage 32 V
VA Rating 0.25 kVA Frequency Rating 50/60 Hz
Phase 1 Power Rating 250 W
Connection Type Wire Lead Color Black
Dimensions 5.75 in L x 4.5 in W x 7.25 in H Enclosure Type NQ1-N3R - Indoor or Outdoor
Mounting Type Wall Temperature Rating 40 °C
Standards CSA Certified, UL Listed, Class 1 Div II Application Please visit HPS Toolbox at http://www.hammondpowersolutions.com/about-us/hps-toolbox/ to calculate buck boost applications.
UPC 803423042486

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok