ABB 9T58K0074 230/575-115V 2KVA NEMA 1 GE Distribution 9T58K0074 Transformer Control Open - Cast or Encapsulated Core and Coil
Description
IP core and coil transformer. 1-phase. 230/460/575 V primary, 115/95 V secondary voltage at 60 Hz. 2.0 kVA continuous current, frame size 14475. 11563 VA inrush current at.20 PF, 95% voltage. CU coil. K1 factor. 100°C rise, 180°C class and 40°C ambient temperature.
Specifications
Brand Name | GE | Item Name | Transformer |
Type | Dry-Type, Open Core and Coil | Primary Voltage | 230/460/575 V |
Secondary Voltage | 115/95 V | VA Rating | 2 kVA |
Frequency Rating | 60 Hz | Phase | 1 |
Frame Size | 14475 | Enclosure Type | NEMA ST20 |
Degree of Protection | IP | Mounting Type | Screw |
Temperature Rating | 40 °C | Standards | CE Marked, cUL Listed, UL-506 File E-2739 |
Application | For machine tool, industrial control, panelboard and general purpose applications | UPC | 783173155639 |
Packages
1 - UNIT - 1 |