Abbotsford
hamc1f002les

HPS C1F002LES 2kVA 1 Phase 60Hz 240x480 V Pri x 120/240 V Sec Hammond Power Distribution Transformer, Copper

Price $523.25 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HPS
Manufacturer #:C1F002LES

Description

HPS Fortress™ encapsulated transformer for commercial applications. ANSI 61 grey, UL50 finished NEMA 3R style enclosure. Encapsulated with electrical grade silica sand and resin compounds, which completely enclose the core and coil to seal out moisture, airborne contaminants and eliminates corrosion and deterioration. Standard wall mounting. 10 years limited warranty.

Specifications

Brand Name Hammond Power Solutions Sub Brand Commercial Potted Transformer
Item Name Encapsulated Distribution Transformer Type Transformer > Distribution > Potted > Commercial > Single Phase
Primary Voltage 240 - 480 V VA Rating 2000 VA
Frequency Rating 60 Hz Dimensions 177.8 mm W x 165.1 mm D x 298.45 mm H
Standards CSA, UL Application Shopping centers, schools, sports complexes, commercial, lighting, wastewater and light industrial loads.
UPC 803423090739

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok