VENMAR VENTILATION 301T 30W 16VAC Intercom Transformer
Description
Door chime transformer, 16V, 30VA, For multiple chime installations, oil/gas heating systems, NuTone IM-3303, air-conditioning units, signalling equipment etc.
Specifications
Brand Name | Broan-Nutone | Item Name | Signaling Transformer |
Type | Low Voltage | Primary Voltage | 120 VAC |
Secondary Voltage | 16 VAC | VA Rating | 30 VA |
Phase | 1 | Power Rating | 30 W |
Number of Taps | 1 | For Use With | NuTone Door Chimes |
UPC | 784891991820 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |