Abbotsford
hamfg3

HPS FG3 100/150/250VA Hammond Power Solutions Finger Guard Kit, Clear

Price $6.55 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HPS
Manufacturer #:FG3

Description

Finger guard kit for use with MBMH 100 VA, all 150 VA and AJ, AR, MQMJ, MEMX, QR, SP, PG, PP 250 VA transformers. Includes 1 finger guard, PHAK1 instruction sheet.

Specifications

Brand Name Hammond Manufacturing Sub Brand Commercial Potted Transformer
Item Name Fused Finger Guard Kit Material Plastic
Type Accessories > Finger Guards Mounting Type Snap-On
For Use With 100/150/250 VA Transformer Standards Not Applicable
Application Add finger safe covers and terminal blocks options. UPC 803423077822

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok