Abbotsford
cth167109

EATON 167109 Circuit Breaker Residual, Current Operated 63 A, 4 P,

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:167109
Documents Documents

Description

Compact RCCB serving as fault-current and additional protection according to UL 1053 and IEC/EN 61008 standards, suitable for worldwide use. Type A or Type G/A (with delay) protection. Real contact position indicator. Fault current tripping indicator. Transparent designation plate. Trip-free design.

Specifications

Brand Name Eaton Item Name Circuit Breaker
Type Residual, Current Operated Number of Poles 4
Interrupt Rating 10 kA Amperage Rating 63 A
Mounting Type DIN Rail Frequency Rating 50 Hz
Frame 45 mm Dimensions 76.2 x 88.9 x 76.2 mm
Degree of Protection IP20 Standards UL 1053, IEC 61008, EN 61008
UPC 015081636093

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok