Abbotsford
sieqf220a

SIEMENS CANADA QF220A 20Amp 2-Pole 120/240V 10kA Type QPF GFCI Breaker

Inventory
Unavailable for order
Manufacturer:SIEMENS
Manufacturer #:QF220A

Description

Siemens GFCI circuit breakers are UL Listed and CSA Certified as Class A devices. Current imbalances of 4-6 milliamps or more between load conductors will cause the ground fault sensor to trip the circuit breaker.These circuit breakers offer the new Self Test & Lockout feature as required by UL 943. UL suggests GFCI devices be tested every 30 days after installation to ensure they are properly working. Testing GFCIs on a monthly basis is a good idea that is sometimes forgotten. Now, the new Self Test and Lockout feature enables the GFCI to automatically and continuously test itself to ensure that it is working properly. If it is detected that the device has been compromised, the device trips itself and locks out the homeowner from resetting the device, reducing the possibility of the homeowner incorrectly assuming that the device was tripped to prevent a ground fault. This will help guarantee the best protection is given to your home at all times.

Specifications

Brand Name Siemens Sub Brand Sentron
Item Name GFCI Circuit Breaker Type QPF2
Number of Poles 2 Interrupt Rating 25 kA
Amperage Rating 1200 A Voltage Rating 600 VAC
Terminal Connection Line/Load Lugs Trip Range Thermal Magnetic
Frequency Rating 50/60 Hz Conductor Size 14-10AWG(CU)/12-8AWG(AL)
Frame SND6 NEMA Rating NEMA 1S
Trip Type Electronic Temperature Rating -25 to 75 °C Ambient
Dimensions 64 mm L x 32 mm W x 12 mm H Environmental Conditions Indoor Use Only
Standards UL Listed Application PERSONELPROTECTION
UPC 887621216665

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok