Abbotsford
grn3791325

450' Greenlee Line Package

Price $134.15 / EA
Inventory
Unavailable for order
Manufacturer:GREENLEE
Manufacturer #:37913-25

Description

LINE PKG (1"X450 WHITE 25/BOX)

Specifications

Brand Name Greenlee Item Name Line Package
Type Polarized Diameter 1 in
Length 450 ft Material Nylon
Color White Tensile Strength 17 lb
Packaging Type 25/Box UPC 783310062691

Packages

1 - UNIT - 1 25 - UNIT - 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok