GREENLEE 3/4 inch Manual Draw Stud (Pack of 4)
Description
For 3/4" - 2" conduit size Slug-Buster and Standard Round knockouts. Use with KRW-1 ratchet wrench.PRODUCT FEATURES:- Easy threading - "dog point" tip helps eliminate cross-threading- Use with Greenlee punches and dies and manual tool
Specifications
Brand Name | Greenlee | Item Name | Draw Stud |
Type | Manual | Size | 3/4 in |
Material | See punch and knockout driver specifications. | For Use With | KRW-1 Ratchet Wrench |
Application | For 3/4 - 2 in Conduit Size Slug-Buster® and Standard Round Knockouts | UPC | 783310090618 |
Packages
4 - UNIT - (4) |