IDEAL INDUSTRIES 36310 2-1/2" TKO™ Carbide Tipped Hole Cutter
Description
TKOâ„¢ Carbide tipped hole cutters offer the most efficient and clean cutter replacement for traditional knockouts, by making smooth holes in a fraction of the time at a fraction of the cost. Specifically designed to cut sheet metal, TKO cutters will even cut stainless steel with fine grained, carbide tips. The innovative design includes the exclusive SMOOTHSTARTâ„¢ replaceable pilot drill, which guides the cutter to the surface, avoiding cutter damage and providing smoother holes. An integral over drill flange prevents cutter penetration beyond the sheet metal.
Specifications
Brand Name | Ideal | Sub Brand | TKO |
Item Name | Hole Cutter | Type | Carbide Tipped Hole Cutter |
Hole Diameter | 2-1/2 in | Hole Depth | 1/4 in |
Shank Size | 3/8 in | Pilot Drill Size | 3/8 in |
Cutting Material | Sheet Metal, Stainless Steel, Mild Steel, Iron Plate, Brass and Aluminum | Tooth Material | Carbide |
Speed Rating | 100 r/min Stainless Steel, 150 r/min Mild Steel, 200 r/min Iron Plate, 220 r/min Brass and Aluminum | Color/Finish | Uncoated |
UPC | 783250670659 |
Packages
1 - UNIT - 1 |