Abbotsford
grn826412

GREENLEE 82641/2 4-1/2" BI-Metal Hole Saw Variable Pitch

Price $62.07 / EA
Inventory
Unavailable for order
Manufacturer:GREENLEE
Manufacturer #:82641/2

Description

Bi-Metal hole saws. Cut through steel, tin, aluminium, fiberglass, wood and plastic. Deep 1-5/8 inch cutting depth allows for cutting through 2 x 4 inch wood studs. Extra-tough bi-metal blade - we use the highest grade of tool steel to outlast competitor's blades. That beats premature saw replacement and saves you money. Steam oxide finish - no paint to gum up and slow cutting. The saw runs cooler for longer life and better performance. Extra-thick back plate minimizes vibration for smoother, easier, less tiring cutting.

Specifications

Brand Name Greenlee Item Name Hole Saw
Type Heavy Duty, Variable Pitch Saw Diameter 4-1/2 in
Cutting Material Steel, Tin, Aluminum, Fiberglass, Wood and Plastic Tooth Material Bi-Metal
Arbor Number 37156 Color/Finish Black/Steam Oxide
Application For Drilling UPC 783310001447

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok