Stays sharper longer

MILWAUKEE 48-89-2331 Red-Helix™ Drill Bit Set 1/16 - 1/2 in 15-Piece
Description
Specifications
Brand Name | Milwaukee | Sub Brand | Red-Helix™ |
Item Name | Drill Bit Set | Type | 15-Piece |
Size Range | 1/16 - 1/2 in | Material | Cobalt Steel |
Finish | Uncoated | Includes | (1) 9/64 in Cobalt Red Helix™ Drill Bit (48-89-2306), (1) 7/64 in Cobalt Red Helix™ Drill Bit (48-89-2304), (1) 7/32 in Cobalt Red Helix™ (48-89-2311), (1) 5/64 in Cobalt Red Helix™ Drill Bit (48-89-2302), (1) 5/32 Milwaukee® Thunderbolt® Cobalt Drill Bit (48-89-2307), (1) 5/16 Milwaukee® Thunderbolt® Cobalt Drill Bit (48-89-2317), (1) 3/8 in Cobalt Red Helix™ (48-89-2321), (1) 3/32 in Cobalt Red Helix™ Drill Bit (48-89-2303), (1) 3/16 in Cobalt Red Helix™ (48-89-2309), (2) 1/8 in Cobalt Red Helix™ Drill Bit (48-89-2305), (2) 1/4 in Cobalt Red Helix™ (48-89-2313), (1) 1/2 Milwaukee® Thunderbolt® Cobalt Drill Bit (48-89-2329), (1) 1/16 in Cobalt Red Helix™ Drill Bit (48-89-2301) |
UPC | 045242188468 |
Packages
1 - UNIT - 1 |