GREENLEE 826S Hole Saw Stops (3-Pack)
Description
Easily removable stop for transfer between hole saws. Helps protect hardware, wire and drill during cutting. Can use one to four stops (depending on diameter of hole saw) based on personal preference.
Specifications
Brand Name | Greenlee | Item Name | Hole Saw Stop |
Type | 3-Piece | Size | 7/8 in dia |
Material | Bi-Metal | Shank Size | 5/8 in |
For Use With | 37157, 37155, 38522 Standard and 02800 Quick Change Arbor | Application | Protects Hardware, Wire and Drill During Cutting |
UPC | 783310127871 |
Packages
1 - UNIT - 1 |