Durable split-point tip for fast, accurate material penetration.? Patented split-step design optimizes chip load for fast, smooth cutting and more holes per charge.? Progressive cutting edges provide balanced aggression to maximize torque efficiency and minimize stalling.? Improved double flute design for superior chip evacuation, cutting speeds and tool life.? Three-flat shank for all 1/2 inch drill chucks.? Laser markings for quick, easy product and size identification. Also available for sale in a carton, qty. 25.

grngsb04b
GREENLEE GSB04-B STEP BIT 7/8in #4 25 PK
In Stock
Price
$88.29
/ EA
Manufacturer:GREENLEE
Manufacturer #:GSB04-B
Description
Specifications
Brand Name | Greenlee | Item Name | Step Drill Bit |
Type | Multi Hole | Minor Diameter | 3/16 in |
Major Diameter | 7/8 in | Number of Steps | 12 |
Series | GSB | Size | #4 |
Number of Flutes | 2 | Shank Type | 3-Flat |
Applicable Materials | 10 ga Sheet Metal, Mild Steel, Aluminum, Brass, Copper, Wood, Fiberglass, Plastics and Laminates | UPC | 783310082040 |
Packages
1 - UNIT - 1 | 25 - UNIT - (25) |