Abbotsford
mil48899254

MILWAUKEE TOOLS 48-89-9254 SHOCKWAVE™ Impact Duty™ 3-Piece KIT (#1, #2, #4)

Price $172.44 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-89-9254

Description

The SHOCKWAVE™ Impact Duty™ 3 Piece Step Bits are engineered to deliver the most durable and fastest impact step bit hole drilling solution. Our step drill bits are made in the USA with global materials and give you best-in-class performance in impact drivers with the versatility to be used in drills. The ¼” hex shank has an optimized SHOCKZONE™ body providing you with the industry’s most durable shank, reducing early shank breaks. A Titanium Aluminum Nitride (TiAlN) coating helps deliver you 5x longer life, while the step drill bit's Rapid Strike™ tip and dual spiral flute produce 2x faster holes. Our step drill bit kit features the #1 1/8 - 1/2", #2 3/16 - 1/2", and #4 3/16 - 7/8" step bits with laser engraving for a clear stop on size identification.

Specifications

Brand Name Milwaukee Sub Brand Impact Duty, Shockwave™
Item Name Step Bit Kit Type 3-Piece
Size #1, #2, #4 Shank Size 1/4 in
Shank Type Hex Finish Titanium Aluminum Nitride (TiAIN) Coated
UPC 045242505111

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok