M18 FUEL™ Impact driver features a POWERSTATE™ brushless motor that delivers 1800 in-lbs of fastening torque for faster driving speeds and up to 3000 RPM load. REDLINK PLUS™ intelligence prevents damage to the tool and battery due to overloading or overheating. REDLITHIUM™ XC5.0 batteries deliver more work per charge and more work over the life of the battery. ONE-KEY™ compatible customize, track and manage tool's performance and location. Easily toggle between up to four custom performance profiles that can be saved to the memory of the tool. Includes: M18 FUEL™ with ONE-KEY™ 1/4 inch hex impact driver (tool only) (2757-20), (2) M18™ REDLITHIUM™ XC5.0 extended capacity battery pack (48-11-1850), (1) M18™ and M12™ multi-voltage charger (48-59-1812), (1) belt clip, (1) belt holder and (1) carrying case.

mil275722
MILWAUKEE TOOL 2757-22 M18 FUEL with ONE-KEY 1/4" Hex Impact Driver Kit
Not available for order
Price
$576.00
/ EA
Manufacturer:MILWAUKEE
Manufacturer #:2757-22
Description
Specifications
Brand Name | Milwaukee | Sub Brand | M18 Fuel™ |
Item Name | Impact Driver Kit | Drive Type | Hex, Straight |
Drive Size | 1/4 in | Blows Per Minute | 0 - 3700 |
Torque Rating | 0 - 1800 in-lb | No Load Speed | 0 - 3000 r/min |
Voltage Rating | 18 V | Battery Type | Lithium-Ion |
Battery Capacity | 5 Ah | Handle Type | Soft Grip, T-Handle |
Control Type | Customizable 4-Mode | Tool Length | 5-1/4 in |
Tool Weight | 2.1 lb | Warranty | 5 yr Limited |
Includes | (1) 2757-20 M18 FUEL with ONE-KEY 1/4 in Hex Impact Driver, (2) 48-11-1850 M18 REDLITHIUM XC5.0 Extended Capacity Battery Pack, (1) 48-59-1812 M18 and M12 Multi-Voltage Charger, (1) Bit Holder, (1) Carrying Case, (1) Belt Clip | UPC | 045242359233 |
Packages
1 - UNIT - 1 |