GREENLEE TITLK Industrial Test Lead Kit
Description
Kit contains: (2) modular test probes with sharp stainless steel tip, (2) 48 inch flexible test leads with straight and right angle meter plugs, Grabber clips with alligator tips (TGA-2) and a nylon carrying case. Measurement Category: CAT III, 1000V per IEC 61010. Maximum current 10 A. Lifetime limited warranty.
Specifications
Brand Name | Greenlee | Item Name | Test Lead Kit |
Type | Industrial | Voltage Rating | 1000 V |
Includes | (2) Modular Test Probes with Sharp Stainless Steel Tip, (2) 48 in Flexible Test Leads with Straight and Right Angle Meter Plugs, Grabber Clips with Alligator Tips (TGA-2) and Nylon Carrying Case | Standards | CE Certified, CAT III, 1000V per IEC 61010 |
UPC | 783310075233 |
Packages
1 - UNIT - 1 |