IDEAL INDUSTRIES 61-092 Vol-Con Elite Voltage/Continuity Tester with Vibration Mode
Description
Vol-ConĀ® elite digital voltage testers with vibration mode and digital circuitry for accurate measurements. Tests for high voltage up to 600VAC/200VDC. Tests for low voltage as low as 24VAC6VDC. Audible continuity. Low impedance to eliminate ghost voltages. Non-contact voltage indication. Replacement silicone test leads. Integral lead storage.
Specifications
Brand Name | Ideal | Sub Brand | Vol-Con® Elite |
Item Name | Voltage Tester with Shaker | Type | 2-Pole |
Voltage Rating | 24 - 600 V | Power Supply | Battery |
Display | LED | Standards | CAT III Approved |
UPC | 783250610921 |
Packages
1 - UNIT - 1 | 8 - UNIT - 8 |