GREENLEE 0159-11 Greenlee 28-Piece Master Electrician's Tool Kit
Description
MASTER ELECTRICIANS KIT 28PC
Specifications
Brand Name | Greenlee | Item Name | Tool Set |
Type | Electricians, Uninsulated | Number of Pieces | 28 |
Includes | 18 in Heavy Duty Multi-Pocket Bag, Heavy Duty 8-Pocket Leather Pouch, 9 in Side Cutting Pliers, 8 in Diagonal Cutting Pliers, 8 in Long Nose Pliers, 10 in Pump Pliers, Pro Plus Wire Stripper 18-10 AWG, NM Cable Ripper, Stripping/Crimping Combination Tool, Cable Cutter, Utility Knife, 12 in Hacksaw, Keystone Tip Square Shank 1/4 in x 4 ft Flat Blade Screwdriver, Keystone Tip Square Shank 5/16 x 6 in Flat Blade Screwdriver, Cabinet Tip Round Shank 3/16 x 6 in Flat Blade Screwdriver, Cabinet Tip Round Shank 1/4 x 6 in Flat Blade Screwdriver, Phillips Tip #1 - 3/16 in x 3 in Screwdriver, Phillips Tip #2 - 1/4 in x 4 in Screwdriver, Screw Holding Screwdriver 3/16 x 6 in, 3 in Scratch Awl, 10 in Adjustable Wrench, 9-Piece Folding Hex-Key Set, 25 ft Tape Measure, Torpedo Level, 18 oz Electrician's Hammer, Gloves-L, 2 in Leather Belt, Bag | UPC | 783310563495 |
Packages
1 - UNIT - 1 |