Abbotsford
Final sale
cab6/3d7alcut

6/3C 300V NMD90 Loomex Aluminum Cable Cut

Price $7.2926 / M
Inventory
Available for delivery
Available for pick up at Abbotsford
M
() cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:6-03ALUMG-R-NMD

Description

NMD90 are for open or concealed wiring in dry or damp locations where not exposed to mechanical damage. Compact soft drawn bare 8000 series aluminum, with Class B stranding per ASTM. Abrasion, heat and moisture resistant cross-linked polyethylene insulation (XLP). The 3 conductors are cabled together with a bare 8000 series compact aluminum ground. Phase conductors are color coded: black, red and white. PVC poly-vinyl chloride jacket, which is sunlight and moisture resistant. Temperature rating +90 to -25 Deg C.

Specifications

Brand Name Priority Wire & Cable Item Name NMD90 Building Cable
Wire Gauge Size 6 AWG Number of Conductors 3
Stranded/Solid Stranded Conductor Material Soft Drawn Bare Aluminum
Insulation Material Cross-Linked Polyethylene Jacket Material PVC
Amperage Rating 55 A at 90 °C Color Code Black/Red/White
Temperature Rating -25 to 90 °C Standards Requirements of the Canadian Electrical Code, ASTM B 800, B 801, CSA 22.2 No. 48-09, FT1 Rated, Sunlight Resistant

Packages

150 - UNIT - 150 300 - UNIT - 300 1500 - UNIT - 1500