Abbotsford
cab1rw90alblu

#1 AWG 600V RW90 X-LINK Aluminum Cable, Blue

Price $2.9825 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:1-01RW90-ALUM BLUE

Description

RW90 cables are primarily used for power distribution. RW90 cables may be used in wet or dry locations, with conductor temperatures not exceeding 90°C. Voltage rating for RW90 cable is 600V. Compressed bare 8000 series aluminum, Class B stranded per ASTM Conductors. Abrasion, heat and moisture resistant cross-linked polyethylene insulation (XLP).

Specifications

Brand Name Priority Wire & Cable Item Name RW90 Building Cable
Wire Gauge Size 1 AWG Stranded/Solid Stranded
Number of Strands 7 Conductor Material Aluminum
Insulation Material Cross-Linked Polyethylene Jacket Color Blue
Voltage Rating 600 V Outside Diameter 0.412 in
Insulation Thickness 0.055 in Amperage Rating 115 A
Weight 360 lb/km Standards ASTM Standards B 800, B 801, CSA 22.2 No. 38, Sunlight-Resistant, UL 44, Requirements of the Canadian Electrical Code
Application For Power Distribution, RW90 Cables May be Used in Wet or Dry Locations, with Conductor Temperatures Not Exceeding 90 °C

Packages

300 - UNIT - (300)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok