Abbotsford
cab250rw90blu

250 MCM 600V RW90 X-LINK Stranded Copper Cable, Blue

Price $35.7138 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:57387599

Description

Single copper conductor with low temperature, moisture resisting XLPE (cross linked polyethylene) insulation. Standard sizes No. 8 AWG and larger are also sunlight resistant, marked "Sun Res". Rated FT4 in sizes 350 KCMIL and larger. This product meets the current RoHS requirements, and no lead is added or used in manufacturing. Copper RW90 is for open wiring and use in raceways (except cable troughs and ventilated flexible cableways) in dry or wet locations. For open wiring exposed to the weather. Minimum recommended installation temperature minus 40°C (with suitable handling procedures). Maximum conductor temperature 90°C.

Specifications

Brand Name Southwire Sub Brand SIMpull®
Item Name RW90 Building Cable Type Sunlight Resistant
Wire Gauge Size 250 kcmil Stranded/Solid Stranded
Number of Strands 37 Conductor Material Copper
Insulation Material Cross-Linked Polyethylene Jacket Color Blue
Voltage Rating 600 V Outside Diameter 0.691 in
Insulation Thickness 0.065 in Weight per 1000 Foot 828 lb
Temperature Rating - 40 to 90 °C Standards CSA C22.2, No. 38, LL90458, RoHS compliant, UL Listed
Application For Open Wiring and Use in Raceways (Except Cable Troughs and Ventilated Flexible Cableways) in Dry or Wet Locations

Packages

305 - UNIT - (305)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok