![cab4/0rw90alred](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/503097372.jpg?preset=medium)
300mtr 4/0 600V RW90 X-LINK Aluminum Cable, Red
Description
RW90 cables are primarily used for power distribution. RW90 cables may be used in wet or dry locations with conductor temperatures not exceeding 90°C. Voltage rating for RW90 cable is 600V. Compressed bare 8000 series aluminum, Class B stranded per ASTM. Abrasion, heat and moisture resistant cross-linked polyethylene insulation (XLP).
Specifications
Brand Name | Southwire | Sub Brand | SIMpull® |
Item Name | RW90 Building Cable | Type | Sunlight Resistant |
Wire Gauge Size | 4/0 AWG | Stranded/Solid | Stranded |
Number of Strands | 19 | Conductor Material | Aluminum |
Insulation Material | Cross-Linked Polyethylene | Jacket Color | Red |
Voltage Rating | 600 V | Series/Model | 8000 |
Outside Diameter | 0.585 in | Insulation Thickness | 0.055 in |
Weight per 1000 Foot | 246 lb | Temperature Rating | -40 to 90 °C |
Standards | CSA C22.2, No. 38, LL90458, RoHS compliant, UL Listed | Application | For Open Wiring and Use in Raceways (Except Cable Troughs and Ventilated Flexible Cableways) in Dry or Wet Locations |
Packages
300 - UNIT - (300) |