Abbotsford
cab10/2d7redreel

10/2C NMD90 Loomex Cable Reel, Red

Inventory
Unavailable for order
Manufacturer:SONECABLE
Manufacturer #:O

Description

NMD90 cables are available as two- or three-conductor cables, with bare grounding conductor. The construction is manufactured using annealed (soft) copper conductors compressed stranding for the stranded conductors; a 90 °C rated thermoplastic polyvinyl chloride (PVC) insulation and a nylon jacket for the individual conductors and a PVC jacket surrounding the overall construction. NMD90 cables may be used for both exposed work in dry locations or concealed work in dry or damp locations. The maximum allowable conductor temperature is 90 °C. The minimum recommended installation temperature is minus 25 °C for two-conductor cables and minus 10 °C for three-conductor cables (with suitable handling procedures).

Specifications

Brand Name Approved Vendor Item Name NMWU Building Wire
Wire Gauge Size 14 AWG Number of Conductors 2
Number of Strands 1 Conductor Material Copper
Insulation Material PVC/Nylon Jacket Material PVC
Voltage Rating 300 V Outside Diameter 0.492 in
Insulation Thickness 0.06 in Jacket Thickness 0.03 in
Amperage Rating 15 A Weight per 1000 Foot 89 lb
Temperature Rating -40 °C to 60 °C Standards ASTM, CSA Certified in File Number C22.2 No. 48, Canadian Electrical Code, CSA FT1 Flame Test Rating
Application For Underground Installations including Direct Burial

Packages

1 - UNIT - 1 150 - UNIT - 150
This website uses cookies to ensure you get the best experience on our website. Read more
Ok