2/0 AWG 19 Strand Bare Copper Cable
Description
2/0 19STR SD BARE CU Suitable for use in electrical grounding systems and on insulators for overhead transmission and distribution applications. Stranded conductors offer greater flexibility than solid.
Specifications
Brand Name | Service Wire | Item Name | Stranded Bare Conductor |
Stranded/Solid | 2/0 AWG | Number of Strands | 19 |
Outside Diameter | 0.402 in | Amperage Rating | 329 A |
Standards | Buy American Act Copliant, Federal Standard QQ-W-343, REA/RUS Approved, RoHS Compliant, REACH Compliant | Application | For electrical grounding systems and on insulators for overhead transmission and distribution |
UPC | 662870016170 |
Packages
300 - UNIT - 300 |