Abbotsford
cab6barecu75

75mtr #6 AWG Stranded Bare Copper Wire

Price $4.0816 / M
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty M sold in multiples of 75
Manufacturer:SONECABLE
Manufacturer #:166

Description

Bare Copper Wire. Stranded conductor of greater flexibility (classes B and C) are suitable for uninsulated hook up, jumpers and grounds in electrical construction. Soft Drawn copper is unilay construction. This bare copper wire and cable meets or exceeds the following ASTM specifications. Bare copper, solid or stranded. Available in tempers hard, medium-hard or soft. Stranded conductors are concentrically stranded in hard and medium-hard tempers and are Combination Unilay stranded in the soft-drawn temper.

Specifications

Brand Name Approved Vendor Item Name Bare Wire
Wire Gauge Size 6 AWG Stranded/Solid Stranded
Length 75 m Conductor Material Copper
Standards ASTM Certified

Packages

75 - UNIT - 75
This website uses cookies to ensure you get the best experience on our website. Read more
Ok