4/0 AWG 1KV RWU90 Stranded Copper Cable, Green
Description
RWU90 copper building wire is designed for direct earth burial (with protection as required by the inspecting authority). Rated 1000 V. For service entrance above or below ground. Single copper conductor with extra thickness on the moisture resistant, low temperature, cross linked polyethylene insulation.
Specifications
Brand Name | Southwire | Item Name | Building Cable |
Wire Gauge Size | 4/0 AWG | Stranded/Solid | Starnded |
Number of Strands | 19 | Conductor Material | Aluminum |
Insulation Material | XLPE | Jacket Color | Green |
Voltage Rating | 1000 V | Series/Model | RWU90 Series |
Insulation Thickness | 0.095 in | Temperature Rating | -40 to 90 °C |
Standards | CSA VW-1, CSA Standard C22.2 No. 38 File Listing LL90458, CSA FT1 Rated, CSA FT4 Rated | Application | For direct earth burial and raceways, service entrance above or below ground |
Packages
1 - UNIT - 1 | 300 - UNIT - 300 |