Abbotsford
cab6rw90blu1500

1500mtr 6 AWG RW90 X-LINK Stranded Copper Cable, Blue

Price $4.5731 / M
Inventory
Available for delivery
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:P T I CABLES
Manufacturer #:637

Description

Copper Conductor, 600 V, 90 °C MAX - 40 °C MIN, Cross Linked Polyethylene (XLPE) Single copper conductor with low temperature, moisture resisting XLPE (cross linked polyethylene) insulation. This product meets the current RoHS requirements. No lead is added or used in manufacturing.

Specifications

Brand Name Approved Vendor Item Name RW90 Building Wire
Type Sunlight-Resistant Wire Gauge Size 6 AWG
Stranded/Solid Stranded Number of Strands 7
Conductor Material Copper Insulation Material Cross-Linked Polyethylene
Jacket Color Blue Voltage Rating 600 V
Outside Diameter 0.271 in Insulation Thickness 0.045 in
Amperage Rating 95 A at 75 °C, 105 A at 90 °C Open Air, 65 A at 75 °C, 75 A at 90 °C Cable in Conduit Weight per 1000 Foot 96 lb
Temperature Rating -40 to 90 °C Standards CSA Specification C22.2 No. 38, CSA FT4 - Flame Test Rating, CSA Certified in File Number LL90458, Lead-Free and RoHS Compliant
Application For Open Wiring and Use in Raceways (Except Cable Troughs and Ventilated Flexible Cableways) in Dry or Wet Locations

Packages

1500 - UNIT - 1500 3000 - SKID LAYER - 3000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok