18/11C FT4 Fire Alarm Cable
Description
Fire alarm cable unshielded. Suitable for fire alarm systems, heating, air conditioning and thermostat controls. For use in buildings in damp or dry locations. Power circuits in accordance with NEC article 725 Class 2 and 3 circuits. Suitable for tray cable installations.
Specifications
Brand Name | E.C.S. Electrical Cable Supply | Item Name | Fire Alarm Cable |
Number of Conductors | 11 | Conductor Size | 18 AWG |
Shield Type | Unshielded | Standards | FT4 Rated |
Application | For Fire Alarm Systems, Heating, Air Conditioning and Thermostat Controls, Buildings in Damp or Dry Locations |
Packages
1 - UNIT - 1 |