
DECA CABLES 22/6SH FT4 Overall Shielded Cable
Specifications
Brand Name | Deca | Item Name | Multi-Conductor Cable |
Number of Conductors | 6 | Conductor Size | 22 AWG |
Length | 300 m | Voltage Rating | 600 V |
Shield Type | Unshielded | Color Code | Gray |
Standards | FT4 Rated |
Packages
300 - UNIT - 300 |