24/4PR Category 5e Cable FT6 UTP, Black
Description
Engineered to provide stable and continuous performance. Performance guaranteed to 200 MHz. TRU-Mark print legend contains footage markings from 1000' to 0'. Third-party verified for guaranteed performance. Applications include: IEEE 802.3: 1000 BASE-T, 100 BASE-TX, 10 BASE-T, PoE, PoE+. CDDI, Token Ring, ATM. Broadband and Baseband Analog Video
Specifications
Brand Name | Alcan Cable | Sub Brand | GenSPEED® 5000 |
Item Name | Category 5e Cable | Type | CMP |
Wire Gauge Size | 24 AWG | Stranded/Solid | Solid |
Conductor Material | Bare Copper | Length | 1,000 ft |
Insulation Material | Polyolefin | Jacket Material | PVC |
Jacket Color | Black | Number of Conductors | 4 Pair |
Temperature Rating | -10 to 60 °C | Weight | 21 |
Standards | EN 61034-2 | Application | IEEE 802.3: 1000 BASE-T (Gigabit Ethernet), 100 BASE-TX, 10 BASE-T, 52/155 Mp/s ATM, ANSI X3.263: 100 Mb/s, IEEE 802.3af for DTE Power (PoE), IEEE 802.3at for PoE Plus, Broadband & Baseband Analog Video |
UPC | 079407511518 |
Packages
305 - UNIT - (305) |