DAHUA DH-PFM920I-5EUN-C 1000' CAT 5e UTP Cable, White
Description
CAT5e UTP Cable customized PVC outer sheath; Certified to the CE CPR Eca, flame retardant standard.
Specifications
Brand Name | Dahua | Item Name | Category 5e UTP Cable |
Wire Gauge Size | 1/0.45 AWG | Conductor Material | Oxygen Free Copper |
Length | 305 m | Insulation Material | HDPE |
Jacket Material | PVC | Jacket Color | White |
Number of Conductors | 4 | Outside Diameter | 4.7 mm |
Insulation Color | Orange, White/Orange, Green, White/Green, Blue, White/Blue, Brown, White/Brown | Jacket Thickness | 0.5 mm |
Attenuation | 22 dB/100 m | Capacitance | 5.6 nF/100 m |
Resistance | 12 ?/100 m, 5000 M? |
Packages
1 - UNIT - 1 |