Abbotsford
PANPUP5C04BUF

PANDUIT 1000 ft 24AWG TX5e Category 5e U/UTP Plenum Copper Cable, Blue

Price $2.8600 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:PANDUIT
Manufacturer #:PUP5C04BU-F
Documents Documents

Description

Category 5e copper cable, 4-pair, 24AWG, U/UTP, Plenum CMP, Blue, 1000 feet in a carton.The Panduit TX5e™ Cabling System provides Gigabit Ethernet performance with usable bandwidth beyond 100 MHz. With certified performance to the ANSI/TIA-568 C.2 Category 5e and ISO 11801 Class D standards, this system will support the following applications:- Ethernet 10BASE-T, 100 BASE-T (Fast Ethernet), 1000BASE-T (Gigabit Ethernet)- 155 Mb/s ATM, 622 Mb/s ATM- Token Ring 4/16

Specifications

Brand Name Panduit Sub Brand TX5000
Item Name Category 5e Cable Type U/UTP
Wire Gauge Size 24 AWG Voltage Rating NA V
Conductor Material Copper Length 1000 ft
Insulation Material FEP, Polyolefin Jacket Material PVC
Jacket Color Blue Number of Conductors 8
Outside Diameter NA mm Temperature Rating -20 to 60 °C
Standards ANSI/TIA-568-C.2 Category 5e, ISO 11801 Class D, IEC 61156-5 Category 5e, Plenum - NFPA 262 and CSA FT-6, Riser - UL1666 and CSA FT-4 and Meets IEEE 802.3af and IEEE 802.3at for PoE applications, CMP Rated Application Ethernet 10BASE-T, 100BASE-T (Fast Ethernet), 1000BASE-T (Gigabit Ethernet), 155 Mb/s ATM, 622 Mb/s ATM and Token Ring 4/16
UPC 074983720798

Packages

305 - UNIT - (305) SKID - UNIT - 10980