![cab24/4ps6ft4whiessex](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14986210.jpg?preset=medium)
SUPERIOR ESSEX 77-246-4A 24/4 c6 cmr White certify
Description
Superior Essex Series 77 product line provides exceptional value for jobs that require standards compliant Category 6 cable at a cost-effective price. Meets ANSI/TIA-568-C.2specification. BrakeBox® payout control system. CableID® alpha numeric code printed every 2 feet. QuickCount® marking system in feet and meters. ColorTip™ circuit identification system.
Specifications
Brand Name | Superior Essex | Item Name | Category 6 Cable |
Type | Non-Plenum, Riser, Unshielded | Wire Gauge Size | 23 AWG |
Stranded/Solid | Solid | Shield Type | Unshielded |
Conductor Material | Bare Annealed Copper | Length | 1000 ft |
Jacket Material | Flame-Retardant PVC | Jacket Color | White |
Series/Model | Series 77 | Number of Conductors | 4 |
Data Transfer Rate | 10 Mbps | Standards | ANSI/TIA-568-C.2 |
Packages
305 - UNIT - 305 | 8235 - SKID - 8235 |