![cab24/4ps6ft4yel](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/369219707.jpg?preset=medium)
24/4PR FT4 Unshielded Category 6 Non-Plenum Cable, Yellow
Description
Yellow 23 AWG 4 Pair Unshielded Twisted Pairs (UTP) Solid Bare Copper CMR Cat6 Non-Plenum Network Cable with 1000 ft Pull Box.
Specifications
Brand Name | Remee Products | Item Name | Category 6e Cable |
Type | Non-Plenum | Wire Gauge Size | 23 AWG |
Stranded/Solid | Solid | Conductor Material | Bare Copper |
Length | 1000 ft | Insulation Material | Polyethylene |
Jacket Material | PVC | Jacket Color | Yellow |
Number of Conductors | 4 Pair | Outside Diameter | 0.2 in |
Velocity Factor | 72% | Capacitance | 14 pF/ft |
Frequency Rating | 1 - 550 MHz | Maximum Delay Skew | 18 Nanosecond/100 m |
Temperature Rating | -10 to 60 °C | Standards | ANSI/TIA/EIA 568C.2 Category 6, UL Subject 444, IEEE 802.3af, UL 1666 CMR Rating FT4, cETLus CMR |
Packages
305 - UNIT - (305) |