Description
TX6A OSP Shielded Copper Cable is a component of the Panduit TX6A Copper Cabling System. This end-to-end system provides a costeffective media for ensuring the most challenging network bandwidth needs are easily met today and tomorrow. Businesses are placing increased reliance on their networks to efficiently pass vital and time sensitive information throughout their enterprise.Key applications include:- 10GBASE-T Ethernet- 1000BASE-T Gigabit Ethernet- 10/100BASE-T Ethernet- Broadband Video- POE, POE+, POE++PRODUCT IS TO BE USED IN DUCT AND CONDUIT INSTALLATIONS ONLY. NOT TO BE USED IN AERIAL OR DIRECT BURY APPLICATIONS.
Specifications
| Brand Name | Panduit | Sub Brand | PanNet |
| Item Name | Category 6a Cable | Type | F/UTP, UV-Resistant, Abrasion-Resistant, Shielded |
| Wire Gauge Size | 23 AWG | Stranded/Solid | Solid |
| Shield Type | Foil | Voltage Rating | 80 V |
| Conductor Material | Copper | Length | 305 m |
| Insulation Material | Polyethylene | Jacket Material | Polyethylene |
| Jacket Color | Black | Bend Radius | 2.58 in |
| Number of Conductors | 4 Pair | Outside Diameter | 0.32 in |
| Temperature Rating | -40 to 80 °C | Standards | ISO 11801 Class Ea and ANSI/TIA568-C.2 Category 6A, ISO 11801 Class Ea, IEC 61156-5 Category 6A, ANSI/TIA-568-C.2 Category 6A, IEC 60794-1-2F5, IEEE 802.3af, IEEE 802.3at, and IEEE 802.3bt for PoE applications, RoHS Compliant |
| UPC | 613056319493 |
Packages
| 1 - UNIT - 1 | 6 - UNIT - (6) |