PANDUIT 6-Fiber OM3 10G 50/125µm Opti-Core™ Fiber Optic Indoor/Outdoor All-Dielectric Cable with Tight Buffered Fibers
Description
50um OM3 6 Fiber Indoor-Outdoor Tight Buffered Cable, Plenum (OFNP), 900um Buffered Fibers.
Specifications
Brand Name | Panduit | Sub Brand | Opti-Core® |
Item Name | Fiber Optics Cable | Type | Bulk Fiber Optic Cable |
Number of Fibers | 6 | Color | Black |
Fiber Type | OM3 | UPC | 074983838110 |
Packages
150 - UNIT - (150) |