Description
50um OM4 24 Fiber Indoor-Outdoor Tight Buffered Cable, Plenum (OFNP), 900um Buffered Fibers
Specifications
| Brand Name | Panduit | Sub Brand | Opti-Core® |
| Item Name | Fiber Optic Cable | Type | Tight Buffer, Unarmored, Plenum |
| Number of Fibers | 24 | Color | Black |
| Fiber Size | 50/125 µm | Fiber Type | OM4 10 GbE, Multimode |
| Bend Radius | 4.1 in | Maximum Load Capacity | 150 lb Installation |
| Size | 0.3 in | Temperature Rating | -40 to 176 °F |
| Standards | TIA/EIA-568, ANSI/ICEA S-104-696, UL-1666, NFPA 262, RoHS Compliant, ANSI/ICEA S-83-596, CSA 22.2, Telcordia GR-409, Telcordia GR-20 | Application | For Indoor/Outdoor use |
| UPC | 074983839896 |
Packages
| 1 - UNIT - 1 | 1640 - UNIT - (1640) |