Abbotsford
PANFOPPX06Y

PANDUIT 6-Fiber Multimode OM3 Opti-Core™ Fiber Optic Cable, Distribution Interlocking Armored

Price $21.7944 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:PANDUIT
Manufacturer #:FOPPX06Y

Description

The 6 fiber indoor armored tight buffered cable is OM3, Plenum (OFCP) rated and features 900um buffered fibers.Opti-Coreā„¢ Fiber Optic Indoor Interlocking Armored Cable shall be an integral part of any end-to-end fiber optic solution, designed to support the data needs of today while meeting the ever-advancing network requirements of tomorrow. This cable shall be used within buildings to provide high-density connectivity and ease of installation. Interlocking aluminum armor shall eliminate the need for inner duct or conduit to provide a smaller crush resistant pathway for improved design flexibility and lower installed cost. Applications shall include intra-building backbones, building backbones, and horizontal installations for riser (OFCR), plenum (OFCP), and harsh environments. Opti-Core Fiber Optic Interlocking Armored Cable shall feature the highest quality singlemode, OM3, OM4 and OM5 laser optimized fiber. RoHS compliant cable shall be available in fiber counts from 6 to 144 fibers.

Specifications

Brand Name Panduit Sub Brand Opti-Core®
Item Name Fiber Optics Cable Type Bulk Fiber Optic Cable
Number of Fibers 6 Material PVC
Color Aqua Fiber Size 50/125 µm
Fiber Type OM3 Bend Radius NA In.
Tensile Strength 440 N Application Indoor Applications
UPC 074983048809

Packages

1 - UNIT - 1 500 - UNIT - (500)