Description
9um OS2 6 Fiber Outside Plant Non-Armored Cable, Non-Rated, 250um Fibers
Specifications
| Brand Name | Panduit | Sub Brand | Opti-Core® |
| Item Name | Fiber Outside Plant Non-Armored Cable | Type | Non-Rated |
| Number of Fibers | 6 | Material | Polyethylene |
| Color | Black | Fiber Size | 9/125 µm |
| Fiber Type | OS2 Singlemode (ITU G.652.D) | Bend Radius | 260 mm |
| Tensile Strength | 2700 N | Temperature Rating | °F |
| Application | For Outside Use | UPC | 074983812806 |
Packages
| 1 - UNIT - 1 | 1000 - UNIT - (1000) |