Description
LC Patch cords duplex/multimode.
Specifications
| Brand Name | Hubbell | Sub Brand | OptiChannel™ |
| Item Name | Fiber Optic Patch Cord | Type | 6-Fiber, Multimode |
| Cable Type | Duplex | Cable Length | 10 m |
| Connector Type | Plug-In LC to LC | Material | Glass Fiber |
| Color | Orange | Temperature Rating | 0 - 75 °C |
| Standards | TIA 568C.3 | Application | LC to LC |
| UPC | 662620310343 |
Packages
| 1 - UNIT - 1 |