OptiChannel Patch cord provide connections from the work area to the wall outlet or from active equipment to the patch panel. These applications include connecting to network interface cards (NIC) or to a fibre hub, router or switch. High quality zirconia ferrules for high performance and superior durability. Low mated pair insertion loss, minimum impact on signal budget. Wide temperature operating range for environmental stability. Precision engineered plastic SC housings for consistent repeatable mating.

hubdfpcscsce2mm
HUBBELL DFPCSCSCE2MM 2m Hubbell Fiber Patch Cord, SC to SC, Duplex MM, 50/125, 10GbE
Availablefor Backorder
Price
$78.63
/ EA
Description
Specifications
Brand Name | Hubbell Premise Wiring | Sub Brand | OptiChannel™ |
Item Name | Fiber Optic Patch Cord | Type | 6-Fiber, Multimode, OM3 |
Cable Type | Duplex | Cable Length | 2 m |
Connector Type | Plug-In, SC to SC | Material | Glass Fiber |
Cable Material | PVC | Color | Aqua |
Temperature Rating | 0 - 75 °C | Standards | TIA 568C.3, Plenum Rated |
Application | SC to SC | UPC | 662620200378 |
Packages
1 - UNIT - 1 |