Abbotsford
panf92erq1q1snm001

PANDUIT 1 mtr 2-Fiber OS2 1.6mm OFNR Opti-Core® Push-Pull LC Duplex Fiber Optic Patch Cord

Price $67.67 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:F92ERQ1Q1SNM001
Documents Documents

Description

The duplex patch cord is OS2 with a 1.6mm cable jacket. It is Riser (OFNR) rated, features LC push pull connectors, has standard insertion loss and is 1 meter in length.

Specifications

Brand Name Panduit Sub Brand Opti-Core®
Item Name Fiber Optic Patch Cord and Pigtail Type OS1/OS2, 2-Fiber
Cable Type Duplex Cable Length 1 m
Connector Type LC Duplex Cable Diameter 1.6 mm
Color Yellow Temperature Rating 140 ?°F
Standards Meets or Exceeds ISO/IEC 11801, TIA-568-C.3, TIA-604-10 (FOCIS-10), RoHS Compliant, Riser Rated Application Entrance Facilities, Telecommunication Rooms, Data Centers, at the Desk and Network Applications to Interconnect Pre-Terminated Cassettes in Main Distribution, Horizontal Distribution, and Equipment Distribution Areas
UPC 074983075362

Packages

1 - UNIT - 1 20 - UNIT - (20)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok