Description
The simplex patch cord is OM3 900µm buffered fiber with no jacket. It features a LC connector to a pigtail, has standard insertion loss and is 1 meter in length.
Specifications
| Brand Name | Panduit | Sub Brand | Opti-Core® |
| Item Name | Fiber Optic Patch Cord | Type | OM3, Multimode, Buffered, 1-Fiber |
| Cable Type | Simplex | Cable Length | 1 m |
| Connector Type | LC Simplex x Pigtail | Number of Poles | 1 |
| Cable Diameter | 900 µm | Color | Aqua |
| Temperature Rating | 158 °F | Standards | Meets or exceeds ISO/IEC 11801, TIA/EIA-568-C.3, TIA-604-3 (FOCIS-3), TIA-604-10 (FOCIS-10) |
| Application | Used to Provide Interconnect and Cross-Connect of Applications in Entrance Facilities, Telecommunications Rooms, Data Centers, at the Desk and Network Applications to Interconnect Pre-Terminated Cassettes in Main Distribution, Horizontal Distribution | UPC | 074983923373 |
Packages
| 1 - UNIT - 1 | 10 - UNIT - (10) |